- Totally Enclosed Motors
- Three Phase
- 1/2 hp
- 1,425 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Electric motor grade ball bearings on each end
- Dynamically balanced rotor for quiet, vibration-free operation
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Enclosure | IP54 |
| Frame Material | Rolled Steel |
| Mounting | Rigid |
| Insulation | B4 |
| Voltage Rating | 220/380/440 V |
| Motor Application | General Purpose |
| Frame | 56 |
| Inch/Metric | Inch |
| Input Phase | Three Phase |
| Hz | 50 Hz |
| Efficiency Group | 74 |
| RPM | 1425 rpm |
| Model No. | 114304 |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| C Dimension | 10.38 |
| Full Load Amps | 2.2/1.25/1.1 A |
| Phase | Three Phase |
| Rotation | Reversible |
| Weight | 28.0 LB |
| EAN or UPC | 691720013755 |

