- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1140 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Service Factor | 1.15 |
| Efficiency Group | 59 % |
| HP | 1/4 |
| Insulation | B |
| Full Load Amps | 5.6/2.8 |
| Mounting | Rigid Base |
| Hz | 60 |
| Voltage Rating | 115/208-230 |
| Poles | 6 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| RPM | 1140 rpm |
| Enclosure | TEFC |
| Frame | 56 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 33.0 LB |
| EAN or UPC | 691720014073 |

