- Explosion Proof Motors
- Three Phase
- 1/2 hp
- 1,725 rpm
- Rigid Mounting
features
- Meets UL and CSA safety requirements
- Automatic overload protected
- Explosion rated conduit box included
- Internal mounted capacitors
- Double shielded ball bearings
| C Dimension | 12.47 in |
| Mounting | Rigid |
| RPM | 1725 rpm |
| Frame | 56 |
| Inch/Metric | Inch |
| Motor Application | Explosion Proof |
| Input Phase | Three Phase |
| Full Load Amps | 1.8-1.6/0.8 |
| Voltage Rating | 208-230/460 V |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Poles | 4 |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 Hz |
| Model No. | 114628 |
| Enclosure | EPNV |
| Frame Material | Rolled Steel |
| HP | 1/2 |
| Insulation | B3 |
| Open End Bearing | 6203 |
| Efficiency Group | 80 |
| Weight | 38.0 LB |
| EAN or UPC | 691720014158 |

