- Totally Enclosed Motors
- Three Phase
- 1 hp
- 1,425 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Frame | 56 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| C Dimension | 11.31 in |
| Efficiency Group | 77 |
| Input Phase | Three Phase |
| Full Load Amps | 3.9/2.25/1.95 A |
| Voltage Rating | 220/380/440 V |
| Hz | 50 Hz |
| Enclosure | IP54 |
| Motor Application | General Purpose |
| Poles | 4 |
| Open End Bearing | 6203 |
| Inch/Metric | Inch |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Insulation | B4 |
| Model No. | 114888 |
| RPM | 1425 rpm |
| Mounting | Rigid |
| HP | 1 |
| Weight | 31.0 LB |
| EAN or UPC | 691720014271 |

