Leeson
114891.00
AC Three Phase Totally Enclosed Motors; Superseded by Flex-in-1® AC Motor; Part #056T17F15948; Catalog #FX12BK004
Item #101541003
- Totally Enclosed Motors
- Three Phase
- 1/2 hp
- 1,425 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Frame | 56 |
| Poles | 4 |
| Model No. | 114891 |
| Frame Material | Rolled Steel |
| Enclosure | IP54 |
| C Dimension | 10.81 |
| Drive End Bearing | 6203 |
| Voltage Rating | 220/380/440 V |
| Efficiency Group | 73 |
| Insulation | B4 |
| Open End Bearing | 6203 |
| HP | 1/2 |
| Mounting | Round |
| Rotation | Reversible |
| Full Load Amps | 2.2/1.25/1.1 A |
| Inch/Metric | Inch |
| Phase | Three Phase |
| Input Phase | Three Phase |
| RPM | 1425 rpm |
| Service Factor | 1.15 |
| Hz | 50 Hz |
| Weight | 23.0 LB |
| EAN or UPC | 691720014295 |
