- AC Motor
- Jet Pump Motor Application
- 1/2 hp
- 3450 rpm
- Three Phase
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Phase | Three Phase |
| Insulation | B |
| Full Load Amps | 2/1 |
| Hz | 60 |
| Motor Application | Jet Pump |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Frame | 56J |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| RPM | 3450 rpm |
| Mounting | Round |
| Efficiency Group | 72 % |
| Weight | 23.0 LB |
| EAN or UPC | 691720014240 |

