- Instant Reversing Motors
- Single Phase
- 1 hp
- 1,725 rpm
- Rigid Mounting
features
- Manual overload protected
- Approx. 150% starting torque - not suitable for hard start applications
- Instant "plug reversing" with simple three-wire connection
| Mounting | Rigid |
| Inch/Metric | Inch |
| Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 13.6/6.8 A |
| Input Phase | Single Phase |
| Rotation | Selective CCW |
| Hz | 60 Hz |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Motor Application | Instant Reversing |
| Frame Material | Rolled Steel |
| Voltage Rating | 115/208-230 V |
| Frame | 56 |
| Efficiency Group | 75 |
| Model No. | 114933 |
| RPM | 1725 rpm |
| Insulation | B4 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| C Dimension | 11.81 |
| Open End Bearing | 6203 |
| Weight | 36.0 LB |
| EAN or UPC | 691720014387 |

