- AC Motor
- Explosion Proof Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Rotation | Reversible |
| Motor Application | Explosion Proof |
| Insulation | F |
| Frame | 56C |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Enclosure | EPFC |
| Efficiency Group | 68 % |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Hz | 60 |
| Service Factor | 1 |
| Drive End Bearing | 6203 |
| RPM | 1725 rpm |
| Full Load Amps | 2.3-2.4/1.2 |
| Weight | 28.0 LB |
| EAN or UPC | 691720262061 |

