- Direct Drive Motor Application
- 1 hp
- Three Phase
- 60 Hz
- 208-230/460 V
features
- Rolled steel construction
- Permanent split capacitor start motors
- Direct drive exhaust ventilation fans
- Extended thru-bolt designs
- Built in terminal panel for quick connections
| Poles | 8 |
| Efficiency Group | 72 % |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Power Rating | 1 HP, 0.75 kW |
| Frame | 56C |
| Starting Type | Across The Line |
| Frame Material | Rolled Steel |
| Motor Application | Direct Drive |
| Drive End Bearing | 6203 |
| NEMA Design | B |
| Enclosure Designation | Totally Enclosed Air Over |
| Hz | 60 |
| KVA Code | J |
| Service Factor | 1 |
| Mounting | Round |
| Insulation | F |
| Shaft Dia. | 0.625 in |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 5/2.5 |
| RPM | 850 rpm |
| Phase | Three Phase |
| Duty | Continuous |
| IP Rating | IP43 |
| No. of Speeds | 1 |
| Open End Bearing | 6203 |
| Enclosure | TEAO |
| Power Factor | 51 |
| Weight | 44.0 LB |
| EAN or UPC | 691720292105 |

