- Washguard Motors
- Single Phase
- 1/3 hp
- 1,725 rpm
- Rigid Mounting
features
- Enhanced performance in wet, humid areas
- Durable USDA approved white epoxy finish
- Moisture-resistant interior components
- IRIS™ inverter-related insulation system for service on variable frequency drives
| Open End Bearing | 6203 |
| Washdown Duty | Yes |
| Enclosure | TENV |
| Model No. | 116343 |
| Hz | 60 Hz |
| Efficiency Group | 72 |
| Poles | 4 |
| Mounting | Rigid |
| Inch/Metric | Inch |
| HP | 1/3 |
| Rotation | Selective CCW |
| Motor Application | General Purpose |
| Drive End Bearing | 6205 |
| Voltage Rating | 115/208-230 V |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Input Phase | Single Phase |
| Insulation | F4 |
| Full Load Amps | 6/3 A |
| C Dimension | 12.2 in |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Frame | 56 |
| Weight | 35.0 LB |
| EAN or UPC | 691720307403 |

