- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Service Factor | 1.15 |
| Insulation | F |
| Full Load Amps | 5.4/3-2.7 |
| Frame Material | Stainless Steel |
| RPM | 1725 rpm |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Mounting | Round |
| Motor Application | General Purpose |
| Efficiency Group | 72 % |
| Rotation | Selective CCW |
| Enclosure | TENV |
| Hz | 60 |
| Frame | 56C |
| Poles | 4 |
| Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 35.0 LB |
| EAN or UPC | 691720307465 |

