- ODP Motors
- Single Phase
- 1 1/2 hp
- 1,725 rpm
- Resilient Base Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Drive End Bearing | 6203 |
| C Dimension | 12.82 in |
| Efficiency Group | 81 |
| Input Phase | Single Phase |
| Enclosure | DP |
| Voltage Rating | 277 V |
| Frame Material | Rolled Steel |
| Inch/Metric | Inch |
| Poles | 4 |
| Enclosure Designation | Drip Proof |
| Mounting | Resilient Base |
| Frame | 56 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Motor Application | Fan & Blower |
| RPM | 1725 rpm |
| Open End Bearing | 6203 |
| Full Load Amps | 6.6 A |
| Insulation | B4 |
| Rotation | Selective CCW |
| Model No. | 116600 |
| Service Factor | 1.15 |
| Weight | 41.0 LB |
| EAN or UPC | 691720247808 |

