- Totally Enclosed Motors
- Single Phase
- 1 1/2 hp
- 1,725 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Poles | 4 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Input Phase | Single Phase |
| Drive End Bearing | 6205 |
| Rotation | Selective CCW |
| Service Factor | 1.15 |
| Efficiency Group | 79 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 V |
| Frame | 56 |
| Insulation | F4 |
| C Dimension | 12.81 |
| Model No. | 116703 |
| Full Load Amps | 19/9.8-9.5 A |
| Frame Material | Rolled Steel |
| Inch/Metric | Inch |
| RPM | 1725 rpm |
| Mounting | Rigid |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| HP | 1 1/2 |
| Weight | 39.0 LB |
| EAN or UPC | 691720346594 |

