- AC Motor
- Pressure Washer Motor Application
- 3 hp
- 3450 rpm
- Single Phase
| Full Load Amps | 15 |
| Poles | 2 |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6205 |
| RPM | 3450 rpm |
| Efficiency Group | 76 % |
| Rotation | Selective CW |
| Motor Application | Pressure Washer |
| Hz | 60 |
| Mounting | Rigid Base |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Service Factor | 1 |
| Insulation | F |
| Voltage Rating | 230 |
| Phase | Single Phase |
| Frame | 56H |
| Weight | 39.0 LB |
| EAN or UPC | 691720346624 |

