- ODP Motors
- Three Phase
- 1 1/2 hp
- 3,490 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Frame Material | Rolled Steel |
| RPM | 3490 rpm |
| C Dimension | 11.84 in |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 V |
| Efficiency Group | 84 |
| Model No. | 116753 |
| Inch/Metric | Inch |
| Enclosure | DP |
| Mounting | Rigid |
| Insulation | F4 |
| Frame | 56 |
| Full Load Amps | 5.4-5/2.5 A |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Weight | 36.0 LB |
| EAN or UPC | 691720348208 |

