- ODP Motors
- Three Phase
- 3/4 hp
- 1,140 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| C Dimension | 13.06 in |
| Phase | Three Phase |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Model No. | 116773 |
| Mounting | Rigid |
| Drive End Bearing | 6203 |
| Full Load Amps | 4-3.8/1.9 A |
| Efficiency Group | 73 |
| RPM | 1140 rpm |
| Motor Application | Condenser Fan |
| Frame | 56 |
| Input Phase | Three Phase |
| Poles | 6 |
| Inch/Metric | Inch |
| Voltage Rating | 208-230/460 V |
| Insulation | B4 |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Weight | 31.0 LB |
| EAN or UPC | 691720348840 |

