Leeson
117130.00
Extreme Duck® Ultra Washguard Stainless Steel AC Motor
Item #101542742
-
IP69 for Water
- Washdown Motor Application
- 1 hp
- 3600 rpm
- Three Phase
- 230/460 Voltage Rating
features
- IP69 certified enclosure protection
- Fully encapsulated internal epoxy encapsulation reduces points of entry for contaminants and eliminates need for drain plugs and breathers
- Two-piece shaft seal technology provides three points of protection on both ends of the motor
- Easily removed Q-Car™ rotor cartridge makes bearing replacement ultra simple
- 360° rotatable round conduit box for convenient wire placement
- Colored, non-wicking, chemical and abrasion-resistant leads for easy connection and installation
| Insulation | F4 |
| Washdown Duty | Yes |
| Drive End Bearing | 6205 |
| Frame Size | 56C |
| Service Factor | 1.15 |
| Open End Bearing | 6205 |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Model No. | 117130 |
| Mounting | C-Face - Less Base |
| RPM | 3,600 rpm |
| Full Load Amps | 3.2-3/1.5 A |
| Inch/Metric | Inch |
| Overload Protection | None |
| Motor Application | Washdown |
| C Dimension | 10.97 in |
| Enclosure | TENV - Totally Enclosed Non-Ventilated |
| Efficiency Group | Premium Efficient |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Frame | 56C |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Frame Material | Stainless Steel |
| Input Phase | Three Phase |
| Weight | 113.0 LB |
| EAN or UPC | 691720367537 |
-
IP69 for Water

