- AC Motor
- General Purpose Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Hz | 60 |
| Poles | 2 |
| Insulation | F |
| Frame | 56HC |
| Voltage Rating | 230/460 |
| Enclosure | TENV |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Open End Bearing | 6205 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| RPM | 3450 rpm |
| Full Load Amps | 2.6/1.3 |
| Efficiency Group | 85.5 % |
| Weight | 43.0 LB |
| EAN or UPC | 691720021293 |

