- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Open End Bearing | 6205 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Drive End Bearing | 6205 |
| Full Load Amps | 2.35-2.3/1.15 |
| Hz | 60 |
| Frame | 56HC |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Enclosure | TENV |
| Efficiency Group | 77 % |
| Poles | 6 |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| Voltage Rating | 208-230/460 |
| RPM | 1140 rpm |
| Service Factor | 1.15 |
| Insulation | F |
| Mounting | Rigid Base |
| Weight | 35.0 LB |
| EAN or UPC | 691720926048 |

