- AC Motor
- Agricultural Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Mounting | Rigid Base |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.25 |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Hz | 60 |
| Frame | 56 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Motor Application | Agricultural |
| Efficiency Group | 80 % |
| RPM | 1725 rpm |
| Insulation | F |
| Full Load Amps | 1.8-1.6/0.8 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 30.0 LB |
| EAN or UPC | 691720003596 |

