- AC Motor
- Agricultural Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Poles | 4 |
| Rotation | Selective CCW |
| Full Load Amps | 6.6/3.1-3.3 |
| RPM | 1725 rpm |
| Insulation | B |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 115/208-230 |
| Efficiency Group | 55 % |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Motor Application | Agricultural |
| Mounting | Rigid Base |
| Frame | 56 |
| Phase | Single Phase |
| Weight | 24.0 LB |
| EAN or UPC | 691720003633 |

