- Washdown Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
- 208-230/460 Voltage Rating
description
- Shaft grounding rings help prevent bearing damage when running motors with AC controls.
| Poles | 4 |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Frame Material | Stainless Steel |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 2.4-2.3/1.15 |
| Service Factor | 1.15 |
| RPM | 1,800 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | 60 |
| Efficiency Group | Standard Efficient |
| Motor Application | Washdown |
| Insulation | F |
| Mounting | Rigid C Face |
| Phase | Three Phase |
| Frame | 56C |
| Enclosure | TENV |
| Open End Bearing | 6205 |
| Weight | 47.0 LB |
| EAN or UPC | 691720020777 |

