Leeson
119417.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T34F15673; Catalog #FX02BK002
Item #112786465
- AC Motor
- General Purpose Motor Application
- 2 hp
- 3490 rpm
- Three Phase
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Efficiency Group | 85.5 % |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Poles | 2 |
| Full Load Amps | 5.2-4.8/2.4 |
| Phase | Three Phase |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame | 56C |
| RPM | 3490 rpm |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Weight | 39.0 LB |
| EAN or UPC | 691720044315 |
