- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Full Load Amps | 3.3/1.65 |
| Motor Application | Explosion Proof |
| Efficiency Group | 85.5 % |
| Frame | 56C |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Voltage Rating | 230/460 |
| Insulation | B |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Hz | 60 |
| Enclosure | EPFC |
| Drive End Bearing | 6205 |
| Mounting | Rigid Base |
| Poles | 4 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Rotation | Reversible |
| Weight | 52.0 LB |
| EAN or UPC | 691720047132 |

