- AC Motor
- Jet Pump Motor Application
- 3 hp
- 3490 rpm
- Three Phase
| Poles | 2 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Motor Application | Jet Pump |
| Full Load Amps | 8/4 |
| RPM | 3490 rpm |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Efficiency Group | 86.5 % |
| Service Factor | 1.15 |
| Frame | 56J |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Insulation | F |
| Mounting | Round |
| Weight | 55.0 LB |
| EAN or UPC | 691720047538 |

