- Washdown Duty Motor
- 1.5 hp
- 1800 rpm
- 208-230/460 Volts
- 56C
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| Rotation | CW |
| Phase | Three Phase |
| Useable at 208V | Yes |
| Mounting | C-Face - With Base |
| HP | 1 1/2 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| RPM | 1,800 rpm |
| Hz | 60 Hz |
| Full Load Amps | 4.6-4.8/2.4 |
| Washdown Duty | Yes |
| Frame Material | Rolled Steel |
| Voltage | 208-230/460 |
| Brake Feature | No |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Frame | 56C |
| Efficiency Group | 86.5 % |
| Insulation | F |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Weight | 66.0 LB |
| EAN or UPC | 691720051948 |
-
IP55


