- AC Motor
- General Purpose (Paint Free) Motor Application
- 2 hp
- 1745 rpm
- Three Phase
| Mounting | Round |
| Hz | 60 |
| Rotation | Reversible |
| HP | 2 |
| Full Load Amps | 6-5.8/2.9 |
| Frame | 56C |
| Voltage Rating | 208-230/460 |
| Drive End Bearing | 6205 |
| RPM | 1745 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency Group | 86.5 % |
| Enclosure | TEFC |
| Poles | 4 |
| Insulation | F |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| Motor Application | General Purpose (Paint Free) |
| Open End Bearing | 6203 |
| Weight | 53.0 LB |
| EAN or UPC | 691720052464 |

