- Brake Motor
- 1 hp
- 1800 rpm
- 208-230/460 Volts
- 143TC
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Brake Feature | Yes |
| Efficiency Group | 85.5 % |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Insulation | F |
| Drive End Bearing | 6203 |
| Motor Application | Brake Motor |
| Useable at 208V | Yes |
| Brake Torque | 6 ft lb |
| Enclosure | TEFC |
| HP | 1 |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 3.2-3.2/1.6 |
| Voltage | 208-230/460 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Washdown Duty | No |
| Rotation | CW |
| Voltage Rating | 208-230/460 |
| Mounting | C-Face - Less Base |
| RPM | 1,800 rpm |
| Frame | 56C |
| Weight | 32.0 LB |
| EAN or UPC | 691720098868 |

