- AC Motor
- Feather Picker Motor Application
- 3 hp
- 1740 rpm
- Three Phase
| Efficiency Group | 82.5 % |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| Frame | 56HZ |
| Poles | 4 |
| Service Factor | 1 |
| Insulation | H |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Drive End Bearing | 6205 |
| Motor Application | Feather Picker |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| HP | 3 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Full Load Amps | 8.9-8.6/4.3 |
| RPM | 1740 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 691720053829 |

