- Totally Enclosed Motors
- Single Phase
- 2 hp
- 3,450 rpm
- Round Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Service Factor | 1 |
| Phase | Single Phase |
| C Dimension | 13.75 |
| Rotation | Selective CCW |
| Enclosure | TEFC |
| Poles | 2 |
| RPM | 3450 rpm |
| Model No. | 120102 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 V |
| Full Load Amps | 20/11.4-10 |
| HP | 2 |
| Mounting | Round |
| Input Phase | Single Phase |
| Drive End Bearing | 6205 |
| Inch/Metric | Inch |
| Efficiency Group | 73 |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Frame | 140 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F4 |
| Weight | 46.0 LB |
| EAN or UPC | 691720015063 |

