- Agricultural Duty Motors
- Single Phase
- 3 hp
- 3,450 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Rotation | Selective CCW |
| Phase | Single Phase |
| Drive End Bearing | 6205 |
| Insulation | F4 |
| Full Load Amps | 12.8 |
| Efficiency Group | 82.5 |
| Enclosure | TENV |
| Input Phase | Single Phase |
| Motor Application | Agricultural |
| RPM | 3450 rpm |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| HP | 3 |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| C Dimension | 13.84 |
| Frame | 140 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230 V |
| Open End Bearing | 6203 |
| Model No. | 120376 |
| Poles | 2 |
| Mounting | Rigid |
| Service Factor | 1 |
| Weight | 48.0 LB |
| EAN or UPC | 691720015445 |

