- Agricultural Duty Motors
- Three Phase
- 3 hp
- 3,450 rpm
- Rigid Mounting
features
- Belt driven fans or fan on shaft applications
- Capacitor start designs
- Must be mounted in airstream for proper cooling
- Epoxy paint to resist corrosion
- Single phase models have built-in terminal boards
| Frame | 140 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Efficiency Group | 84 |
| HP | 3 |
| Motor Application | Aeration Fan |
| RPM | 3450 rpm |
| Full Load Amps | 8.4-7.6/3.8 |
| Insulation | F4 |
| Inch/Metric | Inch |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Drive End Bearing | 6205 |
| Service Factor | 1 |
| Hz | 60 Hz |
| Enclosure | TENV |
| Poles | 2 |
| Mounting | Rigid |
| Voltage Rating | 208-230/460 V |
| Model No. | 120379 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| C Dimension | 12.34 |
| Weight | 41.0 LB |
| EAN or UPC | 691720015476 |

