- ODP Motors
- Single Phase
- 2 hp
- 1,740 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Enclosure Designation | Drip Proof |
| Rotation | Selective CCW |
| Full Load Amps | 19.8/10.8-9.9 A |
| Drive End Bearing | 6205 |
| Efficiency Group | 79 |
| Service Factor | 1.15 |
| Inch/Metric | Inch |
| RPM | 1740 rpm |
| Voltage Rating | 115/208-230 V |
| Motor Application | Pressure Washer |
| Frame | 140 |
| Poles | 4 |
| Hz | 60 Hz |
| Enclosure | DP |
| Insulation | B4 |
| Phase | Single Phase |
| Mounting | Rigid |
| Frame Material | Rolled Steel |
| Model No. | 120879 |
| Open End Bearing | 6203 |
| Input Phase | Single Phase |
| C Dimension | 13.31 in |
| Weight | 54.0 LB |
| EAN or UPC | 691720016183 |

