- AC Motor
- HVAC Motor Application
- 2 hp
- 1725 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Rolled Steel |
| Motor Application | HVAC |
| Voltage Rating | 460 |
| Hz | 60 |
| Mounting | Rigid Base |
| Frame | 145T |
| Drive End Bearing | 6205 |
| RPM | 1725 rpm |
| Service Factor | 1 |
| Poles | 4 |
| Efficiency Group | 79 % |
| Enclosure | TEFC |
| Insulation | B |
| Open End Bearing | 6203 |
| Full Load Amps | 3.2 |
| Phase | Three Phase |
| Rotation | Reversible |
| Weight | 39.0 LB |
| EAN or UPC | 691720016299 |

