- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1740 rpm
- Single Phase
| Mounting | Rigid Base |
| Enclosure Designation | Drip Proof |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Full Load Amps | 12.8/6.4 |
| Hz | 60 |
| RPM | 1740 rpm |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Poles | 4 |
| Open End Bearing | 6203 |
| Efficiency Group | 75 % |
| Insulation | B |
| Frame | 143JM |
| Enclosure | DP |
| Voltage Rating | 115/208-230 |
| Drive End Bearing | 6206 |
| Frame Material | Rolled Steel |
| Weight | 41.0 LB |
| EAN or UPC | 691720016442 |

