- AC Motor
- General Purpose Motor Application
- 2 hp
- 1440 rpm
- Three Phase
| Frame | 145T |
| Insulation | F |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Hz | 50 |
| Phase | Three Phase |
| Voltage Rating | 220/380/440 |
| Mounting | Rigid Base |
| Poles | 4 |
| Efficiency Group | 81.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 6.3/3.65/3.15 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| HP | 2 |
| RPM | 1440 rpm |
| Weight | 42.0 LB |
| EAN or UPC | 691720016718 |

