- Totally Enclosed Motors
- Three Phase
- 1 1/2 hp
- 2,850 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Full Load Amps | 5.2/3/2.6 A |
| Inch/Metric | Inch |
| Insulation | B4 |
| C Dimension | 12.76 in |
| Hz | 50 Hz |
| Poles | 2 |
| Mounting | Rigid |
| Input Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 140 |
| Enclosure | IP54 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 220/380/440 V |
| Efficiency Group | 80 |
| Model No. | 121097 |
| RPM | 2850 rpm |
| Drive End Bearing | 6205 |
| Weight | 37.0 LB |
| EAN or UPC | 691720016732 |

