- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 850 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame | 145T |
| Service Factor | 1.15 |
| Full Load Amps | 3.2/1.6 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Hz | 60 |
| Poles | 8 |
| HP | 3/4 |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6205 |
| RPM | 850 rpm |
| Efficiency Group | 72 % |
| Rotation | Reversible |
| Weight | 41.0 LB |
| EAN or UPC | 691720016831 |

