- AC Motor
- General Purpose Motor Application
- 2 hp
- 1740 rpm
- Single Phase
| RPM | 1740 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Frame | 145TC |
| Frame Material | Rolled Steel |
| Efficiency Group | 80 % |
| Full Load Amps | 20/10.2-10 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Hz | 60 |
| Insulation | F |
| Open End Bearing | 6203 |
| Mounting | Round |
| Rotation | Selective CCW |
| Drive End Bearing | 6205 |
| Voltage Rating | 115/208-230 |
| Service Factor | 1.15 |
| Weight | 57.0 LB |
| EAN or UPC | 691720334775 |

