- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3490 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| RPM | 3490 rpm |
| Full Load Amps | 4/2 |
| Hz | 60 |
| Drive End Bearing | 6205 |
| Efficiency Group | 84 % |
| Rotation | Reversible |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Frame | 143TC |
| Poles | 2 |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Insulation | F |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Weight | 33.0 LB |
| EAN or UPC | 691720348147 |

