- Totally Enclosed Motors
- Single Phase
- 1 1/2 hp
- 1,740 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Service Factor | 1 |
| Mounting | Rigid |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Insulation | B4 |
| Input Phase | Single Phase |
| Poles | 4 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| RPM | 1740 rpm |
| Voltage Rating | 115/208-230 V |
| Efficiency Group | 79 |
| Model No. | 121681 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| C Dimension | 13 3/4 in |
| Inch/Metric | Inch |
| Frame | 140 |
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| HP | 1 1/2 |
| Full Load Amps | 17.2/8.8-8.6 |
| Rotation | Selective CCW |
| Weight | 40.0 LB |
| EAN or UPC | 691720348871 |

