- Brakemotors
- Single Phase
- 2 hp
- 1,740 rpm
- Rigid Mounting
features
- Fail safe positive stop and holding brakes
- Load stops automatically when power is turned off
- Manual brake release designs
- Dual voltage brake coils
- Washdown duty models
- Brake kits available
- Coupler brake kits available
| Open End Bearing | 6203 |
| Model No. | 121816 |
| Frame Material | Rolled Steel |
| Motor Application | Brake Motor |
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Inch/Metric | Inch |
| C Dimension | 19.23 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Service Factor | 1 |
| Poles | 4 |
| Full Load Amps | 18.4/9.2 |
| HP | 2 |
| Rotation | Selective CCW |
| Insulation | F4 |
| Frame | 140 |
| Voltage Rating | 115/208-230 V |
| Mounting | Rigid |
| Efficiency Group | 82 |
| RPM | 1740 rpm |
| Input Phase | Single Phase |
| Weight | 26.0 LB |
| EAN or UPC | 691720831632 |

