- Washdown Duty AC Motor
- 1 1/2 hp
- 1,800 rpm
- Three Phase
- 208-230/460
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| Enclosure | TEFC |
| Insulation | F |
| Drive End Bearing | 6205 |
| Poles | 4 |
| Washdown Duty | Yes |
| Efficiency Group | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Full Load Amps | 4.8/2.4 |
| Full Load Efficiency | 86.5 % |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Frame | 145T |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Voltage | 230/460 |
| Motor Application | Washdown Duty |
| RPM | 1,800 rpm |
| HP | 1 1/2 |
| Open End Bearing | 6203 |
| Weight | 44.0 LB |
| EAN or UPC | 691720005439 |
-
IP55


