- Washguard Motors
- Three Phase
- 3 hp
- 3,490 rpm
- Rigid Mounting
description
- Washguard II motors are designed for superior extended service in severe environments. Typical applications include food processing areas requiring frequent sanitation procedures using high pressure cleaning with concentrated caustic solutions, areas of high humidity and in chemical environments.
features
- Chemically resistant, tough nitrile gaskets and a threaded entrance for power connection also restrict entrance to the motor’s interior
- Entirely paint-free exterior with 300 series stainless steel motor body, conduit box lid, shaft extension, hardware, fasteners, and an etched motor data plate
- Bearings used are double sealed and prelubricated with moisture-resistant Exxon POLYREX® EM high temperature lubricant
- Efficiencies meet EPACT mandates for covered motors when tested without shaft seals
- High temperature, moisture-resistant IRIS™ insulation system ensures long life on inverter service
- To enhance chemical and corrosion resistance, all surfaces of the endbells and conduit box are processed using a U.S. Department of Agriculture approved technique
compliances
- 0
| Model No. | 121870 |
| Drive End Bearing | 6205 |
| Frame Material | Rolled Steel |
| Full Load Amps | 10.1-9.2/4.6 A |
| Washdown Duty | Yes |
| RPM | 3490 rpm |
| Input Phase | Three Phase |
| Inch/Metric | Inch |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 V |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Efficiency Group | 86.5 |
| Insulation | F4 |
| Mounting | Rigid |
| Enclosure | TEFC |
| HP | 3 |
| Frame | 140 |
| Poles | 2 |
| C Dimension | 13 3/4 in |
| Weight | 46.0 LB |
| EAN or UPC | 691720989333 |

