- Washdown Duty AC Motor
- 1 1/2 hp
- 1,800 rpm
- Three Phase
- 208-230/460
features
- All exterior components are 300 series stainless steel
- Endshields o-ring sealed to frame
- IEEE 841 severe-duty features standard
- Meets IP56 enclosure protection
- Incorporates all WASHGUARD mechanical and electrical features
- IRIS™ inverter-related insulation system for service on variable frequency drives
- BISSC certified for baking industry
- Demanding pharmaceutical requirements
- Chemical-processing applications
| Voltage Rating | 208-230/460 |
| Efficiency Group | 86.5 % |
| Mounting | C-Face - With Base |
| Poles | 4 |
| Open End Bearing | 6205 |
| Rotation | Reversible |
| Full Load Efficiency | 86.5 % |
| Phase | Three Phase |
| Frame | 145TC |
| Drive End Bearing | 6205 |
| Motor Application | Washdown Duty |
| Frame Material | Stainless Steel |
| RPM | 1,800 rpm |
| Washdown Duty | Yes |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Full Load Amps | 4.8/2.4 |
| Insulation | F |
| Enclosure | TEFC |
| Voltage | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 52.4 LB |
| EAN or UPC | 691720104859 |
-
IP56


