- Explosion Proof Motors
- Three Phase
- 1 1/2 hp
- 3,515 rpm
- Rigid Mounting
features
- Meets UL and CSA safety requirements
- Automatic overload protected
- Explosion rated conduit box included
- Internal mounted capacitors
- Double shielded ball bearings
| Service Factor | 1 |
| RPM | 3515 rpm |
| Insulation | B3 |
| Full Load Amps | 4/2 |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| Input Phase | Three Phase |
| Model No. | 121914 |
| Voltage Rating | 208-230/460 V |
| Frame Material | Rolled Steel |
| HP | 1 1/2 |
| Mounting | Rigid |
| Phase | Three Phase |
| Efficiency Group | 84 |
| Drive End Bearing | 205 |
| Motor Application | Explosion Proof |
| Frame | 140 |
| Poles | 2 |
| Enclosure | EPFC |
| Enclosure Designation | Explosion Proof Fan Cooled |
| C Dimension | 14.41 in |
| Open End Bearing | 203 |
| Rotation | Reversible |
| Weight | 49.0 LB |
| EAN or UPC | 691720247853 |

