- Agricultural Duty Motors
- Three Phase
- 2 hp
- 1,745 rpm<br/>1,435 rpm
- Metric Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Drive End Bearing | 6205 |
| Frame Material | Rolled Steel |
| Model No. | 121934 |
| RPM | 1745 rpm |
| Voltage Rating | 208-230/460 V |
| Inch/Metric | Inch |
| Rotation | Reversible |
| Frame | 140 |
| C Dimension | 14.76 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Mounting | Metric |
| Enclosure | TEFC |
| Efficiency Group | 86.5 |
| Poles | 4 |
| HP | 2 |
| Hz | 60 Hz |
| Motor Application | Feather Picker |
| Full Load Amps | 7.2-7/3.5 A |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Open End Bearing | 6203 |
| Insulation | F4 |
| Weight | 54.0 LB |
| EAN or UPC | 691720053836 |

