- Totally Enclosed Motors
- Three Phase
- 1 1/2 hp
- 1,750 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| C Dimension | 13 3/4 in |
| Drive End Bearing | 6205 |
| Frame | 140 |
| Input Phase | Three Phase |
| Insulation | F4 |
| Model No. | 121940 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 2.2 A |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Phase | Three Phase |
| HP | 1 1/2 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Mounting | Rigid |
| Inch/Metric | Inch |
| Rotation | Reversible |
| RPM | 1750 rpm |
| Efficiency Group | 86.5 |
| Open End Bearing | 6203 |
| Voltage Rating | 575 V |
| Weight | 34.0 LB |
| EAN or UPC | 691720211922 |

