- Agricultural Duty Motors
- Three Phase
- 3 hp
- 1,740 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Manual overload protected
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
| Input Phase | Three Phase |
| Open End Bearing | 6203 |
| Motor Application | Feather Picker |
| Frame | 140 |
| Full Load Amps | 8.9-8.6/4.3 |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| RPM | 1740 rpm |
| Voltage Rating | 208-230/460 V |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| Phase | Three Phase |
| Enclosure | TEFC |
| Insulation | F4 |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Efficiency Group | 82.5 |
| Service Factor | 1 |
| Model No. | 121944 |
| Drive End Bearing | 6205 |
| HP | 3 |
| C Dimension | 14.25 |
| Weight | 45.0 LB |
| EAN or UPC | 691720211953 |

