- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1760 rpm
- Three Phase
| Hz | 60 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 3/1.5 |
| Enclosure | DP |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Insulation | F |
| Mounting | Rigid Base |
| Drive End Bearing | 6206 |
| Efficiency Group | 85.5 % |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Frame | 143JP |
| RPM | 1760 rpm |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Enclosure Designation | Drip Proof |
| Weight | 41.0 LB |
| EAN or UPC | 691720047590 |

